
Tote Hand Truck, 24 in W x 16 in D x 42 in H, Light Blue
Mfr # TA-24
Zoro # G522717193
product price:Â $296.99
/eaKey Features
Workbench/Table Leg Type
Casters
Caster Type
2 Semi Pnuematic Rubber, 2 Hard Rubber Swivel
Overall Height
28 in
Overall Depth
16 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TA-24
Zoro #
G522717193
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
28 in
Overall Depth
16 in
Overall Width
24 in
Details
Workbench/Table Leg Type
Casters
Caster Type
2 Semi Pnuematic Rubber, 2 Hard Rubber Swivel
Item
Hand Truck
Color
Light Blue
Material
All Welded Steel
Caster Material
Rubber
Load Capacity
375 lbs
Number of Shelves
1
Assembled/Unassembled
Assembled
Finish
Powder Coat
Description
All welded steel, Heavy Duty Tote All Hand Truck. A multi-purpose truck well suited as a four wheel cart or two wheel hand truck. Maneuvers on two 8in x 1-3/4in semi-pneumatic rubber tires and two 3in x 1-1/4in hard rubber swivel casters. Capacity 375 lbs. Dimensions 24in W x 16in D x 28in H, 42in H to top of angled tubular handle. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.