
Tote Truck, 24 in W x 32 in D x 36 in H, Black
Mfr # UT-2432
Zoro # G922737647
product price: $271.99
/eaKey Features
Overall Height
36 in
Overall Depth
32 in
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT-2432
Zoro #
G922737647
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Depth
32 in
Overall Width
24 in
Details
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Material
All Welded Steel
Load Capacity
1,000 lbs
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Workbench/Table Leg Type
Casters
Color
Black
Finish
Powder Coat
Item
Platform Truck
Description
All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 32in W x 24in D x 15in H to deck, 36inOAH. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.