Tote Truck, 24 in W x 42 in D x 36 in H, Black
- Mfr # UT-2442
- Zoro # G122737447
product price:Â
$
386.99
/ea
Key Features
Overall Height
36 in
Overall Width
24 in
Material
Welded Steel
Load Capacity
1,000 lbs
Handle Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UT-2442
- Zoro #
- G122737447
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Black
- Load Capacity
- 1,000 lbs
- Item
- Tote Truck
- Handle Type
- Push
- Number of Shelves
- 1
- Caster Material
- Polyurethane
- Caster Type
- 2 Rigid, 2 Swivel
- Capacity per Shelf
- 500 lbs.
- Caster Configuration
- 2 Rigid, 2 Swivel
- No. of Shelves
- 1
Dimensions
- Overall Height
- 36 in
- Overall Width
- 24 in
- Overall Depth
- 42 in
- Shelf Length
- 42
- Shelf Width
- 24
- Caster Dia.
- 5
- Height
- 36 in
Description
All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 42in W x 24in D x 15in H to deck, 36inOAH. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.