Shop DURHAM MFG

Sheet and Panel Truck, 3600 lb., 36 In. W

  • Mfr # APT2SH36606PU95
  • Zoro # G2132649

product price: 
$
588.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Overall Height
36 in
Overall Length
63 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APT2SH36606PU95
Zoro #
G2132649
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
63 1/2 in
Overall Width
36 in
Deck Height
9 1/8 in
Deck Length
60 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Deck Width
36 in
Caster Wheel Width
2 in
Width Between Rails/Sockets
12 in
Overall LxWxH
63-1/2 in x 36 in x 36 in
Rail Height
26 3/4 in
Wire Rope Length
63 1/2 in
Length
63 1/2 in

Details

Item
Single-Height Vertical Panel Truck with Adjustable Rails
Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Includes
(2) Removable Dividers
Finish
Textured Powder Paint
Load Capacity
3,600 lb
Caster Type
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Deck Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Includes Reinforcing Crossbars
No
Deck Finish/Coating
Powder Coated
Number of Rails
2
Caster Mounting Type
Plate
Frame Gauge
14 ga
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Deck Gauge
14 ga
Number of Levels
1
Number of Sockets per End
4
Lip Style
Flush
Caster Wheel Tread Type/Material
Standard Polyurethane
Deck Construction
Solid
Number of Usable Sides
1
Deck Surface
Smooth
Rail Type
Adjustable
Wire Color
Gray

Description

Panel Truck, Load Capacity 3,600 lb, Rail Type Adjustable, Rail Height 26 3/4 in, Lip Style Flush, Overall Length 63 1/2 in, Overall Width 36 in, Overall Height 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.