Tote Truck, 24 in W x 42 in D x 36 in H, Light Blue

  • Mfr # UC-2442

  • Zoro # G722720658


product price:  $375.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Polyurethane
Workbench/Table Leg Type
Casters
Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC-2442
Zoro #
G722720658
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
42 in
Overall Height
36 in
Overall Width
24 in

Details

Caster Material
Polyurethane
Workbench/Table Leg Type
Casters
Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Platform Truck
Number of Shelves
1
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Finish
Powder Coat
Color
Light Blue

Description

All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 42in W x 24in D x 28in H to deck, 36inOAH. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.