Tote Truck, 24 in W x 52 in D x 36 in H, Black

  • Mfr # UC-2452

  • Zoro # G622737541


product price:  $420.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Table Leg Type
Casters
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Color
Black
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC-2452
Zoro #
G622737541
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
24 in
Overall Depth
52 in

Details

Workbench/Table Leg Type
Casters
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Color
Black
Item
Platform Truck
Number of Shelves
1
Caster Material
Polyurethane
Finish
Powder Coat
Assembled/Unassembled
Assembled
Load Capacity
1,000 lbs

Description

All welded steel, Heavy Duty Tote-All Truck. Constructed from all welded 1-1/16in tubing and 14 gauge channel formed steel. 2 rigid, 2 swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. 52in W x 24in D x 28in H to deck, 36inOAH. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.