Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tray Top Box Truck, 24 in W x 36 in D x 37 in H, 12 in Deep Box, Semi-Steel Casters, Black
- Mfr # TT-2436-12S
- Zoro # G722737236
product price:Â
$
881.99
/ea
Key Features
Overall Length
36 in
Overall Width
24 in
Material
All Welded Steel
Color
Black
Load Capacity
3,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-2436-12S
- Zoro #
- G722737236
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Truck
- Material
- All Welded Steel
- Color
- Black
- Load Capacity
- 3,000 lb
- Caster Material
- Semi-Steel
- Number of Shelves
- 1
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
Dimensions
- Overall Length
- 36 in
- Overall Width
- 24 in
- Overall Height
- 37 in
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 12in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 15-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 36in W x 24in D x 37in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.