
Tray Top Box Truck, 30 in W x 36 in D x 37 in H, 6 in Deep Box, Black
Mfr # TT-3036-6P
Zoro # G122736938
product price:Â $664.99
/eaKey Features
Finish
Powder Coat
Material
All Welded Steel
Overall Height
37 in
Overall Length
36 in
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT-3036-6P
Zoro #
G122736938
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
36 in
Overall Width
30 in
Details
Item
Platform Truck
Finish
Powder Coat
Material
All Welded Steel
Caster Material
Phenolic
Load Capacity
3,000 lbs
Color
Black
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
1
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 6in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 21-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 36in W x 30in D x 37in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.