Tray Top Box Truck, 30 in W x 36 in D x 37 in H, 6 in Deep Box, Semi-Steel Casters, Light Blue

  • Mfr # TT-3036-6S

  • Zoro # G422719228


product price:  $673.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Length
36 in
Overall Width
30 in
Material
All Welded Steel
Color
Light Blue
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT-3036-6S
Zoro #
G422719228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
30 in
Overall Height
37 in

Details

Item
Platform Truck
Material
All Welded Steel
Color
Light Blue
Load Capacity
3,000 lbs
Number of Shelves
1
Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel

Description

All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 6in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 21-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 36in W x 30in D x 37in H. Powder Coat finish..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.