
Tray Top Box Truck, 30 in W x 48 in D x 37 in H, 12 in Deep Box, Light Blue
Mfr # TT-3048-12P
Zoro # G622717499
product price:Â $898.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Assembled/Unassembled
Assembled
Overall Height
37 in
Caster Material
Phenolic
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT-3048-12P
Zoro #
G622717499
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Width
30 in
Overall Length
48 in
Details
Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Color
Light Blue
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Material
All Welded Steel
Number of Shelves
1
Load Capacity
3,000 lbs
Description
All welded steel, Extra Heavy Duty Box Truck. Easily handles the heaviest loads. Constructed of 12 gauge steel. The top box is 12in deep with a 1in hemmed edge. The bottom tray is 2in deep. The clearance between trays is 15-3/4in, and the floor clearance is 6-1/2in. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 48in W x 30in D x 37in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.