
Tray Top Service Cart, 18 in W x 36 in D x 36 in H, 2 Shelves, Gray
Mfr # SC-1836-2-C5
Zoro # G922716536
product price:Â $270.99
/eaKey Features
Overall Width
18 in
Finish
Powder Coat
Overall Height
36 in
Load Capacity
1,000 lbs
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC-1836-2-C5
Zoro #
G922716536
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
36 in
Details
Item
Platform Truck
Finish
Powder Coat
Load Capacity
1,000 lbs
Color
Gray
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Tray Top Stock Cart. Constructed of two 16 gauge shelves. All trays are 2-1/2in deep. Includes push handle. Designed for rugged factory use, yet attractive for use in office or store. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 36in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.