Zoro Homepage

Twin Rack-U-Frames, 24 in W x 25 in D x 17.5 in H, Gray

  • Mfr # RUF-262

  • Zoro # G722719768


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Height
17-1/2 in
Finish
Powder Coat
Color
Gray
Material
All welded steel
Load Capacity
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUF-262
Zoro #
G722719768
UPC #
-
Country of Origin
United States

Dimensions

Height
17-1/2 in
Depth
24 in
Overall Width
25 in

Details

Finish
Powder Coat
Color
Gray
Material
All welded steel
Load Capacity
5,000 lbs
Item
Rack

Description

All welded steel, Heavy Duty Twin Rack-U-Frame. Fully assembled and ready to use. For maximum capacity and safety, units should be installed on a solid, smooth surface, evenly spaced 20 ft., and stacked a maximum of 4 high. Used in multiples with fork lifts, as required to provide length and tier height needed for storage. Capacity 5,000 lbs. when optimally stacked. Dimensions 24in W x 25in D x 17-1/2in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.