Two Door Center Partition Cabinet, 36 in W x 72 in H x 19 in D, 8 Shelf, Putty

  • Mfr # HDSC-3672-19-8-CP

  • Zoro # G722719867


product price:  $1,431.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3672-19-8-CP
Zoro #
G722719867
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
19 in
Overall Width
36 in

Details

Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Number of Shelves
8
Item
Heavy Duty Two Door Center Partition Cabinet
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Putty
Cabinet Finish
Powder Coat
Door Handle Type
L-Style

Description

All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 36in Wide x 72in High x 19in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.