Two Door Center Partition Cabinet, 36 in W x 78 in H x 24 in D, Putty

  • Mfr # HDSC-3672-24-8L-CP

  • Zoro # G522720636


product price:  $1,363.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Duty Rating
Heavy Duty
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
8
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3672-24-8L-CP
Zoro #
G522720636
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
78 in

Details

Duty Rating
Heavy Duty
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
8
Load Capacity per Shelf
1,500 lbs
Color
Putty
Door Type
Solid
Item
Heavy Duty Two Door Center Partition Cabinet
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 36in Wide x 78in High x 24in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.