
Two Door Center Partition Cabinet, 48 in W x 24 in D x 78 in H, Light Blue
Mfr # HDSC-4872-24-8L-CP
Zoro # G922716703
product price:Â $1,607.99
/eaKey Features
Door Type
Solid
Number of Shelves
8
Overall Width
48 in
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-24-8L-CP
Zoro #
G922716703
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
78 in
Overall Depth
24 in
Details
Door Type
Solid
Number of Shelves
8
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Color
Light Blue
Item
Heavy Duty Two Door Center Partition Cabinet
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 48in Wide x 78in High x 24in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.