Two Door Center Partition Cabinet, 48 in W x 72 in H x 24 in D, Putty

  • Mfr # HDSC-4872-24-8-CP

  • Zoro # G722715913


product price:  $1,909.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Duty Rating
Heavy Duty
Door Type
Solid
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4872-24-8-CP
Zoro #
G722715913
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in

Details

Duty Rating
Heavy Duty
Door Type
Solid
Cabinet Material
All Welded Steel
Color
Putty
Load Capacity per Shelf
1,500 lbs
Number of Shelves
8
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Item
Heavy Duty Two Door Center Partition Cabinet
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty 2 door center partition storage cabinet. Cabinet has 2 separate lockable doors and a center partition. 48in Wide x 72in High x 24in Deep. 8 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.