Two-Door Heavy Duty Storage Locker, 24in W x 24in D x 74in H, 4in Base, Adjustable Shelves, Black

  • Mfr # DLCU-2424-2-AS-B

  • Zoro # G822736856


product price:  $1,121.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Number of Doors
2
Overall Height
78 in
Number of Shelves
2
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2424-2-AS-B
Zoro #
G822736856
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
24 in

Details

Assembled/Unassembled
Assembled
Number of Doors
2
Number of Shelves
2
Capacity per Shelf
1,000 lbs
Locker Door Type
Solid
Locker Material
Welded Steel
Locker Lock Type
Padlock Loop
Locker Handle Type
Pull Handle
Includes
Adjustable Shelves
Color
Black
Item
Storage Locker
Finish
Powder Coat
Locker Configuration
Two Door

Description

All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. 2 adjustable shelves. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.