Two-Door Heavy Duty Storage Locker, 24in W x 24in D x 74in H, 4in Base, Adjustable Shelves, Gray
Mfr # DLCU-2424-2-AS-B
Zoro # G022716931
product price:Â $1,121.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Number of Shelves
2
Locker Configuration
Two Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-2-AS-B
Zoro #
G022716931
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Details
Item
Storage Locker
Number of Shelves
2
Locker Configuration
Two Door
Number of Doors
2
Capacity per Shelf
1,000 lb
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Locker Handle Type
Pull
Locker Material
Steel
Finish
Powder Coat
Color
Gray
Includes
Adjustable Shelves
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. 2 adjustable shelves. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.