Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Section Book Shelf Cabinet, 36 in W x 75 in H x 19 in D, Light Blue

  • Mfr # BSC-3675

  • Zoro # G522718510


product price: $1,104.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Locking Points
Latch
Door Type
Solid
Overall Height
75 in
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC-3675
Zoro #
G522718510
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Depth
19 in
Overall Width
36 in

Details

Door Locking Points
Latch
Door Type
Solid
Item
Cabinet
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Color
Light Blue
Cabinet Material
All Welded Steel
Number of Doors
2

Description

All welded steel, heavy duty Bookshelf Cabinet. 36in Wide x 75in High x 19in Deep.Top section equipped with 2 fixed shelves, 12in Deep, for storage of books and catalogs. Cabinet below is 48in tall and has 3 fixed shelves, 19in Deep with a clearance of 10in. Furnished with keyed handle. 48in High from floor to top of storage cabinet. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.