
Two Shelf Utility Table, 23 in W x 24 in D x 34 in H, Red
Mfr # TU-2324-2-C5
Zoro # G822716544
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Caster Material
5" rubber
Load Capacity
500 lbs
Caster Type
4 Swivel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2324-2-C5
Zoro #
G822716544
UPC #
-
Country of Origin
United States
Dimensions
Depth
23 in
Height
34 in
Width
24 in
Details
Item
Table & Cart
Assembled/Unassembled
Assembled
Caster Material
5" rubber
Load Capacity
500 lbs
Caster Type
4 Swivel
Finish
Powder coat
Material
Steel
Includes
Sides and backstops
Color
Red
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in Casters. 24in W x 23in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.