
Two Shelf Utility Table with 3 Drawers, 23 in W x 24 in D x 31 in H, Gray
Mfr # TU-2324-2-3D
Zoro # G422719808
product price:Â $426.99
/ea
Free Shipping & Returns
Key Features
Depth
23 in
Color
Gray
Width
24 in
Height
31 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2324-2-3D
Zoro #
G422719808
UPC #
-
Country of Origin
United States
Dimensions
Depth
23 in
Width
24 in
Height
31 in
Details
Color
Gray
Finish
Powder coat
Material
Steel
Load Capacity
750 lbs
Item
Table & Cart
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves & 3 Drawers with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads.24in W x 23in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.