
Two Shelf Utility Table with 3 Drawers, 23 in W x 24 in D x 34 in H, Putty
Mfr # TU-2324-2-3D-C5
Zoro # G222717271
product price:Â $472.99
/eaKey Features
Height
34 in
Drawer Width
13.75 in
Drawer Load Rating
100 lbs
Finish
Powder coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2324-2-3D-C5
Zoro #
G222717271
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Drawer Width
13.75 in
Width
24 in
Depth
23 in
Drawer Height
5
Drawer Depth
16.25 in
Details
Drawer Load Rating
100 lbs
Finish
Powder coat
Assembled/Unassembled
Assembled
Color
Putty
Includes
Sides and backstops
Load Capacity
500 lbs
Number of Drawers
3
Item
Table & Cart
Caster Type
4 Swivel
Material
Steel
Caster Material
5" rubber
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.