
Two Shelf Utility Table with 3 Drawers, 36 in W x 24 in D x 31 in H, Red
Mfr # TU-2436-2-3D
Zoro # G722715043
product price: $493.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Depth
36 in
Finish
Powder coat
Height
31 in
Width
24 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2436-2-3D
Zoro #
G722715043
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Height
31 in
Width
24 in
Drawer Depth
16.25 in
Drawer Height
5
Drawer Width
13.75 in
Details
Finish
Powder coat
Color
Red
Assembled/Unassembled
Assembled
Load Capacity
750 lbs
Material
Steel
Number of Drawers
3
Item
Table & Cart
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves & 3 Drawers with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads.36in W x 24in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.