Utility Table, 2 Shelves, 13 in W x 23 in D x 31 in H, Light Blue

  • Mfr # TU-1323-2

  • Zoro # G222715130


product price: $169.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Depth
13 in
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-1323-2
Zoro #
G222715130
UPC #
-
Country of Origin
United States

Dimensions

Depth
13 in
Width
23 in
Height
31 in

Details

Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Item
Table & Cart
Includes
Sides and backstops
Load Capacity
750 lbs
Color
Light Blue

Description

All welded steel, Heavy Duty Utility Table with 2 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 23in W x 13in D x 31in H.Capacity 750 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.