
Utility Table, 24 in W x 36 in D x 31 in H, Two Shelves with Two Drawers, Black
Mfr # TU-2436-2-2D
Zoro # G022737608
product price: $412.99
/eaKey Features
Number of Drawers
2
Finish
Powder coat
Drawer Width
13.75 in
Depth
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2436-2-2D
Zoro #
G022737608
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Depth
36 in
Height
31 in
Width
24 in
Drawer Depth
16.25 in
Drawer Height
5
Details
Number of Drawers
2
Finish
Powder coat
Item
Table & Cart
Material
Steel
Drawer Load Rating
100 lbs
Load Capacity
750 lbs
Includes
Sides and backstops
Color
Black
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves & 2 Drawers with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 36in W x 24in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.