Shop CRAFTSMAN
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Workstation
Mfr # CMST98529RB
Zoro # G622823596
product price:Â
$
720.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
21 3/4 in
Duty Rating
Heavy Duty
Body Color
Red
Caster Type
Rigid, Swivel
Drawer Slide Features
Fully Extending, Soft-Close
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMST98529RB
- Zoro #
- G622823596
- UPC #
- 0885911821810
- Country of Origin
- United States
- Duty Rating
- Heavy Duty
- Body Color
- Red
- Item
- Tool Cabinet
- Caster Type
- Rigid, Swivel
- Drawer Slide Features
- Fully Extending, Soft-Close
- Series
- S2000
- Number of Drawers
- 8
- Drawer Slide Type
- Ball Bearing
- Locking System
- Keyed
Description
Tool Cabinet, S2000 Series, Number of Drawers 8, Drawer Color Black, Caster Type Rigid, Swivel, Keyed