Utility Table, 24 in W x 36 in D x 31 in H, Two Shelves with Two Drawers, Putty

  • Mfr # TU-2436-2-2D

  • Zoro # G022718218


product price: $412.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
750 lbs
Height
31 in
Finish
Powder coat
Drawer Width
13.75 in
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2436-2-2D
Zoro #
G022718218
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Drawer Width
13.75 in
Drawer Height
5
Width
24 in
Depth
36 in
Drawer Depth
16.25 in

Details

Load Capacity
750 lbs
Finish
Powder coat
Drawer Load Rating
100 lbs
Includes
Sides and backstops
Item
Table & Cart
Assembled/Unassembled
Assembled
Material
Steel
Number of Drawers
2
Color
Putty

Description

All welded steel, Heavy Duty Utility Table with 2 Shelves & 2 Drawers with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 36in W x 24in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.