Utility Table, Three Shelf, 23 in W x 24 in D x 31 in H, Gray

  • Mfr # TU-2324-3

  • Zoro # G222719510


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
750 lbs
Height
31 in
Depth
23 in
Width
24 in
Finish
Powder coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2324-3
Zoro #
G222719510
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Depth
23 in
Width
24 in

Details

Load Capacity
750 lbs
Item
Table & Cart
Finish
Powder coat
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Utility Table with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 24in W x 23in D x 31in H.Capacity 750 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.