
Utility Table, Three Shelf, 23 in W x 24 in D x 36 in H, Gray
Mfr # TU-2324-3-C5
Zoro # G022720402
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
34 in
Load Capacity
500 lbs
Finish
Powder coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2324-3-C5
Zoro #
G022720402
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Depth
23 in
Width
24 in
Details
Material
Steel
Load Capacity
500 lbs
Finish
Powder coat
Color
Gray
Item
Table & Cart
Description
All welded steel, Heavy Duty Utility Cart with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in Casters. 24in W x 23in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.