Utility Table, Two Shelf with 2 Drawers, 23 in W x 24 in D x 31 in H, Putty

  • Mfr # TU-2324-2-2D-C5

  • Zoro # G322716969


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Depth
23 in
Color
Putty
Material
Steel
Finish
Powder coat
Caster Type
4 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2324-2-2D-C5
Zoro #
G322716969
UPC #
-
Country of Origin
United States

Dimensions

Depth
23 in
Drawer Depth
16.25 in
Width
24 in
Drawer Height
5
Height
34 in
Drawer Width
13.75 in

Details

Color
Putty
Material
Steel
Finish
Powder coat
Caster Type
4 Swivel
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Load Capacity
500 lbs
Includes
Sides and backstops
Number of Drawers
2
Item
Table & Cart
Caster Material
5" rubber

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 2 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.