Utility Table, Two-Shelf with Two Drawers, 25 in W x 19 in D x 34 in H, Putty
- Mfr # TU-1925-2-2D-C5
- Zoro # G322720164
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
19 in
Height
34 in
Load Capacity
500 lbs
Top Thickness
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TU-1925-2-2D-C5
- Zoro #
- G322720164
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 500 lbs
- Method of Construction
- All Welded Steel
- Item
- Table & Cart
- Includes
- Sides and backstops
- Drawer Load Rating
- 100 lbs
- Caster Material
- 5" rubber
- Color
- Putty
- Assembled/Unassembled
- Assembled
- Finish
- Powder coat
- Caster Type
- 4 Swivel
- Material
- Steel
- Number of Shelves
- 2
- Cart Shelf Style
- Tray
Dimensions
- Width
- 19 in
- Depth
- 19 in
- Height
- 34 in
- Top Thickness
- 14
- Drawer Width
- 13.75 in
- Drawer Depth
- 16.25 in
- Drawer Height
- 5
- Shelf Width
- 19
- Shelf Length
- 25
- Length
- 25
- Caster Dia.
- 5"
- Top Shelf Height
- 30"
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 2 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 25in W x 19in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.