BinHolder, 2-5/8"H, Bl, 72"W, Steel

  • Mfr # BH72-L14
  • Zoro # G7707323
product price: 
$
55.69
/ea

Key Features

For Use With
72 x 30 in Benches
Finish
Powder Coated
Material
Steel
Depth
1 1/2 in
Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BH72-L14
Zoro #
G7707323
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 1/2 in
Width
72 in
Height
2 5/8 in
Overall Depth
1 1/2 in
Overall Width
72 in
For Work Station Width
72 in
Overall Height
2 5/8 in

Details

For Use With
72 x 30 in Benches
Item
Bin Holder
Finish
Powder Coated
Material
Steel
Includes
Mounting Hardware
Green Certification or Other Recognition
Carbonfree(R) Certified
Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Assembly
Partially Assembled
Standards
Carbon Free, ROHS Compliant
Adjustability
Adjustable Height
Frame Material Finish
Powder Coated
Frame Material
Steel
Mount Type
Bolts
Includes Mounting Hardware
Yes
Compatible with Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII, UR-L
Compatible with Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72, UR60-L14
Product Type
Bin Holder
Compatible Brand
Pro-Line
Metal Material Gauge
13 ga
Number of Mounting Holes
2
Compatible Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII, UR-L
Wire Color
Blue

Description

Bin Holder, Product Type Bin Holder, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number CHD72, EL72, ELH72, HD72, MVSII72, UR60-L14, Overall Height 2 5/8 in, Metal Material Gauge 13 ga, Compatible with Grainger Part Number 16D605, Compatible with Series CHD, CHDL, EL, ELH, ELL, HD, MVSII, UR-L, ESD Safe No

Ratings & reviews