
Utility Table with 3 Drawers, 20 in W x 28 in D x 31 in H, Putty
Mfr # TU-2028-2-3D
Zoro # G222720301
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Drawer Height
5
Drawer Depth
16.25 in
Width
28 in
Includes
Sides and backstops
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2028-2-3D
Zoro #
G222720301
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Depth
16.25 in
Width
28 in
Drawer Width
13.75 in
Height
31 in
Depth
20 in
Details
Item
Table & Cart
Includes
Sides and backstops
Color
Putty
Material
Steel
Assembled/Unassembled
Assembled
Number of Drawers
3
Finish
Powder coat
Load Capacity
750 lbs
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves & 3 Drawers with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 28in W x 20in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.