Utility Table with 3 Drawers, 24 in W x 36 in D x 31 in H, Gray

  • Mfr # TU-2436-2-3D-C5

  • Zoro # G622719967


product price: $539.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Finish
Powder coat
Material
Steel
Height
34 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2436-2-3D-C5
Zoro #
G622719967
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Width
24 in
Depth
36 in

Details

Color
Gray
Finish
Powder coat
Material
Steel
Item
Table & Cart
Load Capacity
500 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 36in W x 24in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.