
Utility Table with Three Drawers and Two Shelves, 23 in W x 24 in D x 31 in H, Putty
Mfr # TU-2324-2-3D-C3
Zoro # G822715653
product price:Â $459.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Caster Type
4 Swivel
Load Capacity
300 lbs
Drawer Width
13.75 in
Drawer Depth
16.25 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2324-2-3D-C3
Zoro #
G822715653
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Drawer Depth
16.25 in
Height
34 in
Depth
23 in
Drawer Height
5
Width
24 in
Details
Caster Type
4 Swivel
Load Capacity
300 lbs
Item
Table & Cart
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Finish
Powder coat
Drawer Load Rating
100 lbs
Number of Drawers
3
Color
Putty
Material
Steel
Caster Material
3" rubber
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.