
Utility Table with Two Shelves and Drawer, 23 in W x 24 in D x 31 in H, Putty
Mfr # TU-2324-2-1D
Zoro # G222716694
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Includes
Sides and backstops
Load Capacity
750 lbs
Number of Drawers
1
Drawer Load Rating
100 lbs
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2324-2-1D
Zoro #
G222716694
UPC #
-
Country of Origin
United States
Dimensions
Depth
23 in
Width
24 in
Drawer Width
13.75 in
Drawer Depth
16.25 in
Drawer Height
5
Height
31 in
Details
Includes
Sides and backstops
Load Capacity
750 lbs
Number of Drawers
1
Drawer Load Rating
100 lbs
Material
Steel
Item
Table & Cart
Finish
Powder coat
Assembled/Unassembled
Assembled
Color
Putty
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 24in W x 23in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.