Wall Cabinet with Bins, 36 in W x 27 in H x 14 in D, 24 PB-3 Bins, Black

  • Mfr # WC-3627-B (24 PB-3 Bins)

  • Zoro # G522736729


product price:  $570.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Number of Doors
2
Overall Width
36 in
Overall Height
27 in
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC-3627-B (24 PB-3 Bins)
Zoro #
G522736729
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
27 in
Overall Depth
14 in

Details

Assembled/Unassembled
Assembled
Cabinet Color
Black
Number of Doors
2
Material
All Welded Steel
Series
WC
Cabinet Handle Style
L-Style
Finish
Powder Coat
Item
Cabinet
Locking Points
2 Point Lock

Description

All welded steel, Extra Heavy Duty Wall Cabinet with Bins. 18 gauge steel. Keeps small parts organized and out of the way. 36in W x 14in D x 27in H. 16 gauge steel louvered back panel to hold bins. Bins included 24 ea.11in D x 6in W x 5in H. Includes 1 adjustable shelf. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. Black.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.