
Wall Cabinet with Bins, 36 in W x 27 in H x 14 in D, 24 PB-3 Bins, Light Blue
Mfr # WC-3627-B (24 PB-3 Bins)
Zoro # G522718176
product price:Â $570.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Number of Doors
2
Finish
Powder Coat
Overall Width
36 in
Locking Points
2 Point Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC-3627-B (24 PB-3 Bins)
Zoro #
G522718176
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
27 in
Overall Depth
14 in
Details
Assembled/Unassembled
Assembled
Cabinet Color
Light Blue
Number of Doors
2
Finish
Powder Coat
Locking Points
2 Point Lock
Material
All Welded Steel
Item
Cabinet
Series
WC
Cabinet Handle Style
L-Style
Description
All welded steel, Extra Heavy Duty Wall Cabinet with Bins. 18 gauge steel. Keeps small parts organized and out of the way. 36in W x 14in D x 27in H. 16 gauge steel louvered back panel to hold bins. Bins included 24 ea.11in D x 6in W x 5in H. Includes 1 adjustable shelf. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.