
Wall Mount Cabinet, 18 Gauge, 48 in W x 27 in H x 14 in D, Putty
Mfr # WC-4827
Zoro # G122717388
product price:Â $443.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Number of Doors
2
Assembled/Unassembled
Assembled
Locking Points
2 Point Lock
Overall Height
27 in
Series
WC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-4827
Zoro #
G122717388
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
27 in
Overall Depth
14 in
Overall Width
48 in
Details
Number of Doors
2
Assembled/Unassembled
Assembled
Locking Points
2 Point Lock
Series
WC
Cabinet Handle Style
L-Style
Number of Shelves
1
Cabinet Color
Putty
Item
Cabinet
Material
All Welded Steel
Finish
Powder Coat
Description
All welded steel, Extra Heavy Duty Wall Cabinet. Made of 18 gauge steel. Can be mounted on wall. 48in W x 14in D x 27in H. Flush mount double doors with 2-point locking handle. One adjustable shelf. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.