Wall Mount Cabinet, 18 Gauge, 48 in W x 27 in H x 14 in D, Red

  • Mfr # WC-4827

  • Zoro # G722718983


product price:  $443.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Series
WC
Overall Depth
14 in
Number of Doors
2
Cabinet Handle Style
L-Style
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC-4827
Zoro #
G722718983
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 in
Overall Height
27 in
Overall Width
48 in

Details

Series
WC
Number of Doors
2
Cabinet Handle Style
L-Style
Item
Cabinet
Locking Points
2 Point Lock
Cabinet Color
Red
Number of Shelves
1
Material
All Welded Steel
Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All welded steel, Extra Heavy Duty Wall Cabinet. Made of 18 gauge steel. Can be mounted on wall. 48in W x 14in D x 27in H. Flush mount double doors with 2-point locking handle. One adjustable shelf. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.