Shop PUCEL
See all product information
Create Account
Wall Mount Cabinet with Adjustable Shelf, 48 in W x 27 in H x 14 in D, Gray
- Mfr # WC-48SHELF
- Zoro # G622715273
product price:Â
$
69.15
/ea
Key Features
Assembled/Unassembled
Assembled
Finish
Powder Coat
Color
Gray
Material
All welded steel
Load Capacity
100 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC-48SHELF
- Zoro #
- G622715273
- UPC #
- -
- Country of Origin
- United States
Details
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coat
- Item
- Cabinet
- Color
- Gray
- Material
- All welded steel
- Load Capacity
- 100 lbs
Description
All steel, Heavy Duty Adjustable Shelf. Fits in WC series wall cabinets 48in W x 14in D. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.