
Wall Mount Cabinet, 36 in W x 27 in H x 14 in D, Gray
Mfr # WC-3627
Zoro # G022719062
product price: $369.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
27 in
Material
All welded steel
Finish
Powder Coat
Load Capacity
100 lbs
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-3627
Zoro #
G022719062
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
27 in
Overall Width
36 in
Overall Depth
14 in
Details
Item
Cabinet
Material
All welded steel
Finish
Powder Coat
Load Capacity
100 lbs
Color
Gray
Cabinet Handle Style
L-Style
Assembled/Unassembled
Assembled
Description
All welded steel, Extra Heavy Duty Wall Cabinet. Made of 18 gauge steel. Can be mounted on wall. 36in W x 14in D x 27in H. Flush mount double doors with 2-point locking handle. One adjustable shelf. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.