Wall Mount & Table Top Cabinet, 4 Levels, 26.5 in W x 9 in D x 21 in H, Light Blue

  • Mfr # WBC-2621-4

  • Zoro # G122717395


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Assembled
Number of Doors
2
Number of Shelves
4
Material
All Welded Steel
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBC-2621-4
Zoro #
G122717395
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Depth
9 in
Overall Width
26-1/2 in

Details

Assembled/Unassembled
Assembled
Cabinet Color
Light Blue
Number of Doors
2
Number of Shelves
4
Material
All Welded Steel
Item
Cabinet
Cabinet Handle Style
Pull Handle
Series
WBC
Finish
Powder Coat
Locking Points
Latch

Description

All welded steel, Heavy Duty Wall & Bench Cabinet. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 21in H. 4 fixed shelves. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.