Shop VEVOR
See all product information
Create Account
Foldable Wall Cabinet Garage Cabinet Wall Mounted 26" Small Cabinet 240LBS
- Mfr # FWC26
- Zoro # G423371654
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Shelf Capacity
120 lbs (54.4 kg)
Material - Cabinets
Metal
Overall Width
25.98 in
Load Capacity
240 lbs (108.8 kg)
Height
25.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWC26
- Zoro #
- G423371654
- UPC #
- 840349938882
- Country of Origin
- China
Dimensions
- Overall Width
- 25.98 in
- Height
- 25.98 in
Details
- Shelf Capacity
- 120 lbs (54.4 kg)
- Item
- Wall-Mount Storage Cabinet
- Material - Cabinets
- Metal
- Load Capacity
- 240 lbs (108.8 kg)
- Cabinet Style
- Wall Mounted Cabinet
Description
VEVOR Foldable Wall Cabinet, Metal Garage Locker Mounted 26" Small Tool Chest 240 LBS Loading Capacity Adjustable Shelf Magnetic Door File for Warehouse Office Home Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.