Wardrobe Locker, 36 in W x 72 in H x 24 in D, Gray

  • Mfr # WSC-3672-24

  • Zoro # G222720813


product price: $1,273.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Material
All welded steel
Overall Depth
24 in
Finish
Powder Coat
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSC-3672-24
Zoro #
G222720813
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in

Details

Item
Cabinet
Material
All welded steel
Finish
Powder Coat
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, and a coat rod. 36in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.