
Wardrobe Locker, 36 in W x 72 in H x 24 in D, Putty
Mfr # WSC-3672-24
Zoro # G522718671
product price: $1,273.99
/eaKey Features
Series
WSC
Assembled/Unassembled
Assembled
Overall Height
72 in
Overall Depth
24 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-3672-24
Zoro #
G522718671
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Details
Series
WSC
Assembled/Unassembled
Assembled
Color
Putty
Number of Shelves
5
Item
Cabinet
Locking Points
Latch
Number of Doors
2
Capacity per Shelf
200 lbs/half shelf
Material
All Welded Steel
Cabinet Handle Style
L-Style
Finish
Powder Coat
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, and a coat rod. 36in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.