Wardrobe Locker, 4 Drawer, 36 in W x 78 in H x 24 in D, Putty

  • Mfr # WSC-3672-24-4DL

  • Zoro # G122718118


product price:  $1,659.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locking Points
Latch
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Number of Drawers
4
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSC-3672-24-4DL
Zoro #
G122718118
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
78 in
Overall Depth
24 in

Details

Locking Points
Latch
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Number of Drawers
4
Number of Doors
2
Lock Type
Recessed Handle
Drawer Capacity
100 lbs
Series
WSC
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Cabinet
Number of Shelves
4
Color
Putty

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6in Legs. 36in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.