
Wardrobe Locker, 48 in W x 72 in H x 24 in D, 3 Drawers, Red
Mfr # WSC-4872-24-3D
Zoro # G422719907
product price: $1,899.99
/eaKey Features
Series
WSC
Color
Red
Overall Height
72 in
Material
All Welded Steel
Cabinet Handle Style
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-4872-24-3D
Zoro #
G422719907
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in
Details
Series
WSC
Color
Red
Material
All Welded Steel
Cabinet Handle Style
L-Style
Finish
Powder Coat
Drawer Capacity
100 lbs
Number of Doors
2
Item
Cabinet
Number of Shelves
3
Lock Type
Recessed Handle
Capacity per Shelf
200 lbs/half shelf
Locking Points
Latch
Assembled/Unassembled
Assembled
Number of Drawers
3
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), and 3 half fixed shelves. 48in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.