Wardrobe Locker with 3 Drawers With Legs, 36 in W x 78 in H x 24 in D, Black
- Mfr # WSC-3672-24-3DL
- Zoro # G022737684
product price:Â
$
2,249.99
/ea
Key Features
Overall Width
36 in
Overall Depth
24 in
Overall Height
78 in
Color
Black
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-3DL
- Zoro #
- G022737684
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Number of Shelves
- 3
- Item
- Cabinet
- Assembled/Unassembled
- Assembled
- Material
- All Welded Steel
- Drawer Capacity
- 100 lbs
- Series
- WSC
- Locking Points
- Latch
- Number of Doors
- 2
- Cabinet Handle Style
- L-Style
- Number of Drawers
- 3
- Finish
- Powder Coat
- Capacity per Shelf
- 200 lbs/half shelf
- Lock Type
- Recessed Handle
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), 3 half fixed shelves, and 6in Legs. 36in Wide x 78in High x 24in Deep. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.