
Wardrobe Locker, 60 in W x 72 in H x 24 in D, 4 Drawers, Black
Mfr # WSC-6072-24-4D
Zoro # G222737705
product price:Â $2,047.99
/eaKey Features
Drawer Capacity
100 lbs
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Overall Depth
24 in
Lock Type
Recessed Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-6072-24-4D
Zoro #
G222737705
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
60 in
Overall Height
72 in
Details
Drawer Capacity
100 lbs
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Lock Type
Recessed Handle
Number of Shelves
4
Number of Doors
2
Assembled/Unassembled
Assembled
Number of Drawers
4
Locking Points
Latch
Color
Black
Material
All Welded Steel
Finish
Powder Coat
Series
WSC
Item
Cabinet
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 60in Wide x 72in High x 24in Deep. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.